SMPLX LARGE

You last purchased this on
 
SJE Rhombus

SMPLX LARGE

This product requires certification to purchase.
Brand image
You last purchased this on
 
SJE Rhombus

SMPLX LARGE

  • Fast #
  • Part #S1008551
  • Item #4410190
  • Manufacturer Part #1008551
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Boxes include mounting feet, conduit hub and cable connectors
  • These rugged junction boxes provide a safe and convenient place to connect float switches or other wiring from the lift station to the control panel
  • Requires Certification

Specifications

CSA Certified:
Yes
End Connection 1:
Hub
End Connections:
Hub
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
NEMA:
NEMA 4X
Type:
S1008551
UL Listed:
Yes