1-3/4 in. Finger Pull in Satin Nickel (Pack of 2)

You last purchased this on
 
Prime-Line

1-3/4 in. Finger Pull in Satin Nickel (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

1-3/4 in. Finger Pull in Satin Nickel (Pack of 2)

  • Fast #
  • Part #PN7203
  • Item #7264030
  • Manufacturer Part #N7203
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used on doors 3/4 inch to 1-3/4 inch thick
  • Fits into a 1-3/4 inch mortise in closet door
  • Used by a variety of closet door manufacturers
  • 2 Pack
  • Stamped steel construction with a satin nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
5/16 in
Diameter:
1-3/4 in
Hardware Type:
Pull
Height:
1-3/4 in
Length:
1-3/4 in
Material:
Stamped Steel
Package Quantity:
Pack of 2
Product Type:
Finger Pull
Size:
1-3/4 in
Thickness:
1/2 in
UL Listed:
No
Width:
1-3/4 in