3/8 x 1-1/2 in. Strut-N-Rod in Black

You last purchased this on
 
Snap-N-Strut

3/8 x 1-1/2 in. Strut-N-Rod in Black

This product requires certification to purchase.
You last purchased this on
 
Snap-N-Strut

3/8 x 1-1/2 in. Strut-N-Rod in Black

  • Fast #
  • Part #S4044P
  • Item #1792751
  • Manufacturer Part #40-44P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
3/8 in
Product Type:
Strut-N-Rod
Rod Size (in):
1-1/2 in