2-1/2 in. Pipe Hanger for Strut and Threaded Rod
2-1/2 in. Pipe Hanger for Strut and Threaded Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snaps into place, locking automatically
- Accommodates thin wall, rigid conduit, PVC conduit or copper
- Corrosion resistant, self locking mechanism
- Non metallic design. No need to isolate copper tubing. Eliminates the concern for galvanic corrosion
Documents
Specifications
- Application:
- Indoor, Outdoor
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Hanger Clamp
- UL Listed:
- Yes
- Work Load Limit:
- 500 lb