2 in. Strut-N-Rod with 3/8 in. Thread
2 in. Strut-N-Rod with 3/8 in. Thread
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color black is standard and has the highest UV rating
- Snapnstrut P version fit as strut pipe clamps and install on threaded rod to replace swivel loop hangers and split ring pipe hangers
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 2 in
- Height:
- 2-1/8 in
- Length:
- 2-3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Pipe Hanger
- Work Load Limit:
- 380 lb