9/16 in. Driver Combination Wrench

You last purchased this on
 
Snap-on

9/16 in. Driver Combination Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snap-on

9/16 in. Driver Combination Wrench

  • Fast #
  • Part #SGOEX18B
  • Item #324239
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Capacity:
9/16 in
Length:
8-3/4 in
Maximum Capacity:
9/16 in
Number Of Points:
12-point
Number of Tools Included:
1
WrenchType:
Combination