1/2 in. 6-Point Shallow Swivel Impact Socket
Flank Drive® 1/2 in. 6-Point Shallow Swivel Impact Socket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Flank Drive®
- Drive Size:
- 1/2 in
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 15/16 in
- Tool Type:
- Socket