Snap-Tite 1/4 in. FNPT Steel Valve Nipple

SVHN44F

Manufacturer Part #: VHN44F

Valve Size

1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
1-21/32 in
Material
Steel
Product Type
Coupler Nipple
Valve Seat Material
Buna
Valve Size
1/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday