3/8 in. Steel Valve Coupling

You last purchased this on
 
Snap-Tite

H Series 3/8 in. Steel Valve Coupling

This product requires certification to purchase.
You last purchased this on
 
Snap-Tite

H Series 3/8 in. Steel Valve Coupling

  • Fast #
  • Part #SVHC66F
  • Item #6009056
  • Manufacturer Part #VHC66F
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
H Series
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
1-9/10 in
Material:
Steel
Width:
1-1/50 in