10 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Snappy

10 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
Snappy

10 in x 60 in 30 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMPBL3010S
  • Item #3932569
  • Manufacturer Part #1-10050BL
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
30 ga
Length:
60 in
Material:
Steel
Vent Duct Shape:
Round