12 in. Ductboard Takeoff

Part #SNA8912  |  Item #451113  |  Manufacturer Part #89-12

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 12 in

Duct Shape: Round

Gauge: 28

Height: 7 in

Length: 7 in

Material: Galvanized Steel