12 x 12 x 12 x 16 in. Duct Tee with Crimp

Part #SNA6126  |  Item #453285  |  Manufacturer Part #6-126

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Gauge: 26

Height: 18 in

Inside Diameter: 12 in

Inside Diameter 2: 12 in

Inside Diameter 3: 12 in

Length: 16 in

Material: Galvanized Steel

Width: 12 in

With Crimp: Yes