14-1/4 x 14-1/4 in. Supply Register Galvanized Steel
14-1/4 x 14-1/4 in. Supply Register Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel
Specifications
- Coating:
- Galvanized
- Diameter:
- 4 in
- Length:
- 14-1/4 in
- Material:
- Steel
- Width:
- 14-1/4 in