Snappy

14 in. Round Adhesive Duct To Plain

Part #SNA16714  |  Manufacturer Part #167-14

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 14 in

Duct Shape: Round

Gauge: 28

Height: 6 in

Material: Galvanized Steel