Snappy

14 in. x 12 in. x 10 in. Galvanized Steel Stub Wye

Part #SNA717141210  |  Manufacturer Part #717-141210

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Round

Inside Diameter: 14 in

Inside Diameter 2: 12 in

Inside Diameter 3: 10 in

Material: Galvanized Steel