Snappy

14 in. x 14 in. x 8 in. Galvanized Steel Stub Wye

Part #SNA71714148  |  Manufacturer Part #717-14148

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Round

Inside Diameter: 14 in

Inside Diameter 2: 14 in

Inside Diameter 3: 8 in

Material: Galvanized Steel