15 x 15 x 30 in. Duct Plenum

Part #SNASBFD30  |  Item #3178753  |  Manufacturer Part #SBFD-30

Call for Pricing EACH

Length:

30 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Height: 15 in

Length: 30 in

Material: Galvanized Steel

Width: 15 in