15 x 28 x 40 in. Duct Plenum

Part #SNASBF40  |  Item #2837884  |  Manufacturer Part #SBF40

Call for Pricing EACH

Length:

40 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes filter

Documents

Specifications

Height: 15 in

Length: 40 in

Material: Galvanized Steel

Width: 28 in