16 in. Galvanized Round No-Crimp Tee Cap
16 in. Galvanized Round No-Crimp Tee Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 16 in
- Height:
- 2 in
- Material:
- Steel
- Vent Duct Shape:
- Round