Snappy

16 x 8 in. Volume Damper

Part #SNA1216  |  Manufacturer Part #12-16

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 16 in

Length: 16 in

Material: Metal

Width: 8 in