Snappy

18 in. Galvanized Round No-Crimp Tee Cap

Part #SNA6418  |  Manufacturer Part #64-18

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 18 in

Duct Shape: Round

Height: 2 in

Material: Galvanized Steel