18 x 8 in. Straight Start Collar
18 x 8 in. Straight Start Collar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 18 in
- Gauge (metal):
- 26 ga
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular