Snappy

2 ft. x 18 in. 26 ga Galvanized Steel Round Duct Pipe

Part #SNA118026  |  Manufacturer Part #1-18026

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 18 in

Duct Shape: Round

Gauge: 26

Length: 2 ft

Material: Galvanized Steel