Snappy

2 x 4 in. Dryer Vent Box

Part #KAMSNADB350  |  Manufacturer Part #DB-350

Width:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 4 in

Length: 4 in

Width: 2 in