212 20 in. x 10 in. Galvanized Rectangular Duct End Cap

Part #SNA2122010  |  Item #451168  |  Manufacturer Part #212-2010

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 212

Duct Shape: Rectangular

Length: 10 in

Material: Galvanized Steel

Width: 20 in