item(s) added to Cart Checkout Now
Part #SNA2122016 | Item #3101014 | Manufacturer Part #212-2016
Specification
Collection: 212
Duct Shape: Rectangular
Length: 20 in
Material: Galvanized Steel
Width: 16 in
Snappy 212 24 in. Galvanized Rectangular Duct End Cap
Call for Pricing
Quick View
Snappy 212 25 in. Galvanized Rectangular Duct End Cap
Snappy 212 8 in. Galvanized Square Duct End Cap
Snappy 212 20 in. Galvanized Rectangular Duct End Cap
Snappy 212 16 in. Galvanized Rectangular Duct End Cap