25 in. x 10 in. Galvanized Rectangular Duct End Cap
212 25 in. x 10 in. Galvanized Rectangular Duct End Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- 212
- Length:
- 10 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 25 in