24 x 8 in. Offset Start Collar
24 x 8 in. Offset Start Collar
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 24 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 8 in