25 x 25 x 47 in. Universal Plenum
25 x 25 x 47 in. Universal Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Height:
- 47 in
- Length:
- 25 in
- Material:
- Steel
- Vent Duct Shape:
- Square
- Width:
- 25 in