3 in x 36 in 30 ga Galvanized Steel Round Duct Pipe
3 in x 36 in 30 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Duct Size:
- 3 in
- Gauge (metal):
- 30 ga
- Length:
- 36 in
- Material:
- Steel
- Vent Duct Shape:
- Round