30 in Return Air Plenum

You last purchased this on
 
Snappy

30 in Return Air Plenum

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy

30 in Return Air Plenum

  • Fast #
  • Part #SNASBF30
  • Item #348827
  • Manufacturer Part #SBF30
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Return Air Plenum
Height:
15 in
Length:
30 in
Material:
Steel
Size:
30 in
Width:
28 in