Snappy

4 in. Aluminum Saddle

Part #SNA404A04  |  Manufacturer Part #404A-04

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Duct Shape: Round

Material: Aluminum