4 in. Galvanized Dryer Hood with Flapper

Part #SNA5004G  |  Item #1801074  |  Manufacturer Part #500-4G

Call for Pricing EACH

Diameter:

4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 4 in

Length: 7 in

Material: Galvanized

Width: 7-1/2 in