0 items

Snappy 4 x 10 x 6 in. 90 Degree Angle Perimeter Boot with Damper

SNAP13406AD

Diameter

4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
4 in
Material
Galvanized Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday