4 x 12 x 6 in. Right End Boot
4 x 12 x 6 in. Right End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 6 in
- End Boot Position:
- Right
- Gauge (metal):
- 30 ga
- Length:
- 12 in
- Register Boot Opening:
- 4 in x 12 in
- Width:
- 4 in