Snappy 4 x 14 in. 90 Degree Angle Perimeter Boot

SNAP1344

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
7 in
Duct Shape
Rectangular
Gauge
30
Height
4 in
Length
14 in
Material
Galvanized Steel
Width
14 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday