4 x 20-1/4 x 30-1/4 in. Duct Plenum

Part #SNARC13020PR  |  Item #4417923  |  Manufacturer Part #RC1-3020PR

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Height: 4 in

Length: 30-1/4 in

Material: Galvanized Steel

Width: 20-1/4 in