5 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Snappy

5 in. Duct Round Takeoff Galvanized Steel in Round Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy

5 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #SNA1735
  • Item #342212
  • Manufacturer Part #173-5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
5 in
Gauge (metal):
26 ga
Height:
6 in
Length:
8 in
Material:
Steel
Vent Duct Shape:
Round