6 in. Dryer Vent

Part #SNA5006G  |  Item #1614191  |  Manufacturer Part #500-6G

Call for Pricing EACH

Diameter:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Diameter: 6 in

Length: 8 in

Material: Galvanized

Width: 9 in