Snappy

6 in. Galvanized Oval End Cap

Part #SNA6OEC  |  Manufacturer Part #6OEC

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Duct Shape: Oval

Material: Galvanized Steel