Snappy

6 in. Oval Vertical 45 Degree Elbow

Part #SNA60346  |  Manufacturer Part #6034-6

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Oval

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Gauge: 30

Material: Galvanized Steel

Width: 6 in