2-3/4 x 7-3/4 x 6 in. Hot Dipped Galvanized Steel End Boot

You last purchased this on
 
Snappy ADP

2-3/4 x 7-3/4 x 6 in. Hot Dipped Galvanized Steel End Boot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Snappy ADP

2-3/4 x 7-3/4 x 6 in. Hot Dipped Galvanized Steel End Boot

  • Fast #
  • Part #SNA60156
  • Item #300573
  • Manufacturer Part #6015-6
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
30 ga
Length:
7-3/4 in
Material:
Hot Dipped Galvanized Steel
Register Boot Opening:
2-3/4 in x 7-3/4 in
Vent Duct Shape:
Oval to Round
Width:
2-3/4 in