Snappy 6 in. x 3 in. 28 ga Galvanized No-Crimp Duct Reducer

SNA6663

Manufacturer Part #: 66-63

Duct Size

6 in x 3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Grade B
Diameter
3 in
Duct Size
6 in x 3 in
Gauge
28
Height
5 in
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday