0 items

Snappy 6 x 12 in. 90 Degree Boot

SHMRB9U12

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufacturer may vary based on your location

SPECIFICATIONS

Diameter
8 in
Gauge
30
Height
12 in
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday