6 x 14 x 8 in. Center Galvanized Steel End Boot
6 x 14 x 8 in. Center Galvanized Steel End Boot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- End Boot Position:
- Center
- Gauge (metal):
- 30 ga
- Length:
- 14 in
- Material:
- Steel
- Register Boot Opening:
- 6 in x 14 in
- Width:
- 6 in