25 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe
25 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 60 in
- Material:
- Steel
- Width:
- 25 in