Snappy 7 in. 30 ga Button Lock Galvanized Pipe

SNA107BL

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
7 in
Gauge
30
Length
5 ft
Material
Galvanized Steel, Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday