Snappy 8 in. Rectangle Socket Weld 45 Degree Duct Elbow

SNA106

Manufacturer Part #: 106-10

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Duct Shape
Rectangular
Fitting Size 1
10 in
Fitting Size 2
8 in
Fitting Sizes
10 in x 8 in
Material
Galvanized Steel
Width
10 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday