8 in. Round Adhesive Duct To Plain with Damper

Part #SNA1688  |  Item #1831537  |  Manufacturer Part #168-8

Call for Pricing

Diameter

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 8 in

Duct Shape: Round

Gauge: 26

Height: 6 in

Material: Galvanized Steel