8 in. x 8 in. x 8 in. 28 ga Galvanized Steel Airflow Wye
8 in. x 8 in. x 8 in. 28 ga Galvanized Steel Airflow Wye
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Height:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 8 in